Skip Content

Alarm Clock,Hard of Hearing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Alarm Clock, Hard of Hearing

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 22M766
  • Mfr. Model # CS-SW200
  • UNSPSC # 54111602
  • Catalog Page # N/A
  • Shipping Weight 2.315 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This digital clock helps make sure that your hard-of-hearing guests get out of bed when they need to and help you comply with ADA requirements. Dual alarm clock has a built-in Vibrating Pad (No. 3TMN1, also sold separately) and a loud, 87dB audible alarm with separate tone and volume adjustments. Large, easy-to-read LED with dimmer switch. Attach to lamp for flashing visual signal. Can also be attached to a telephone for use as a phone signaler.

View More

Technical Specs

  • Item Alarm Clock
  • Display Type Hard of Hearing
  • Shape Rectangle
  • Face Dia. 7-1/4 x 2-1/2"
  • Width 7-3/4"
  • Depth 4-1/4"
  • Height 4-3/4"
  • Digit Size 1-3/4"
  • Power Source AC Power
  • Mount N
  • Features Choice of Loud Tones, a Flashing Light, Vibrating Pad, Dual Alarm, Large LCD Display With Dimmer Switch, Volume, Tone and Pattern Control For Sound Alarm, Built-In LED For Visual Alarm, Jack For Lamp Connection
  • Case Material Plastic
  • Case Color Black
  • Face Color White
  • Standards FCC
  • Includes Long Telephone Line Cord, Short Telephone Line Cord, Instruction Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.