Skip Content

 
High Speed Steel Parabolic Jobber Drill Bit, Split Point close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Parabolic Jobber Drill Bit, Split Point


Technical Specs

  • Item Parabolic Jobber Drill Bit 
  • Dimension Type Fractional Inch 
  • Size 11/32" 
  • Material High Speed Steel 
  • Flute Length 3-7/16" 
  • Coolant Through No 
  • Finish Black Oxide 
  • Point Angle 135 Degrees 
  • Overall Length 4-3/4" 
  • Decimal Equivalent 0.3438" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
C07989

$2.74 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.74 / each

Price $5.84 / each

Technical Specs

  • Item Parabolic Jobber Drill Bit
  • Dimension Type Fractional Inch
  • Size 11/32"
  • Material High Speed Steel
  • Flute Length 3-7/16"
  • Coolant Through No
  • Finish Black Oxide
  • Point Angle 135 Degrees
  • Overall Length 4-3/4"
  • Decimal Equivalent 0.3438"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More