Skip Content

 
Tool Carrier close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tool Carrier


Technical Specs

  • ItemTool Bag 
  • Typical Bag or Tote ApplicationGeneral Purpose 
  • Basic MaterialPolyester 
  • ColorMossy Oak 
Number of Pockets
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Number of Pockets
Width
Depth
Height
Price
Qty
Please use Qty box to add item(s) to cart.
1165M
22
16"
8-1/2"
10"

$40.00 / each

Enter location to check availability
Tool Bag,16x8-1/2x10 In,22 Pocket
Catalog Page #  NA

Clearance Price $40.00 / each

Price $41.85 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialPolyester
  • Number of Pockets22
  • Width16"
  • Depth8-1/2"
  • Height10"
  • ColorMossy Oak
1161M
23
12"
8-1/2"
8"

$39.00 / each

Enter location to check availability
Tool Bag,12x8-1/2x8 In,23 Pocket
Catalog Page #  NA

Clearance Price $39.00 / each

Price $40.85 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialPolyester
  • Number of Pockets23
  • Width12"
  • Depth8-1/2"
  • Height8"
  • ColorMossy Oak
1163M
31
18"
11"
12"

$73.80 / each

Enter location to check availability
Tool Bag,18x11x12 In,31 Pocket
Catalog Page #  NA

Price $73.80 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialPolyester
  • Number of Pockets31
  • Width18"
  • Depth11"
  • Height12"
  • ColorMossy Oak
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More