Skip Content

Tool Bag,23x12x15 In,43 Pocket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tool Bag, 23x12x15 In, 43 Pocket

Clearance Price $60.39 / each

Price $67.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HY98
  • Mfr. Model # 1530
  • NSN # 5140-00-104-4412
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Shipping Weight 6.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialPolyester
  • Number of Pockets43
  • Width23"
  • Depth12"
  • Height15"
  • ColorBlack/Tan
  • Number of Pieces1
  • MaterialPolyester
  • Number of Inside Pockets20
  • Number of Outside Pockets23
  • Features2 Window Pockets
  • IncludesMulti-Compartment Plastic Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by been using this bag 13 years everyday. great bag, holds up well. December 7, 2014
Rated 5 out of 5 by Best tool bag that I've ever owned I have been using this tool bag for a couple of years now. I couldn't give a highter recommendation.There are side pouches for every hand tool that you could need. The center pocket area is large enough for me to store a bunch of essential gear that is too large for the outer pockets to hold..The plastic tray holds small items like crimp-ons, wire nuts, etc. The clear end pouches are great for loose items.I love this bag. It's worth every penny. July 3, 2012
  • 2015-05-04T20:07:34.676-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3HY98, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.