Skip Content

Tool Backpack,9 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tool Backpack, 9 In L

Clearance Price $163.80 / each

Price $182.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LU71
  • Mfr. Model # 1132
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTool Backpack
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets75
  • Width13"
  • Depth9"
  • Height17-1/2"
  • ColorBlack
  • Number of Pieces1
  • MaterialBallistic Polyester
  • Number of Inside Pockets74
  • Number of Outside Pockets1
  • FeaturesAdjustable Padded Shoulder Straps And Handles
  • IncludesMulti-Compartment Plastic Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This bag has it all! I have used 2 in the last 12 years or so. It has a pocket for everything you could want for doing maintenance. I carry screwdrivers, nutdrivers, wrenches, allen wrenches, files, drill & tap set, multimeter as well as assorted screws, nuts and wire nuts in the compartmented box in the front. It puts the weight of your tools right on your back, close to center of gravity and really takes the stress of carrying tools on the side off of your back. March 10, 2014
  • 2015-05-02T20:16:27.871-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5LU71, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.