Skip Content

 
Softside Tool Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Softside Tool Bag


Technical Specs

  • ItemTool Bag 
  • Typical Bag or Tote ApplicationGeneral Purpose 
  • Basic MaterialPolyester 
  • ColorBlack 
Number of Pockets
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Number of Pockets
Width
Depth
Height
Price
Qty
Please use Qty box to add item(s) to cart.
L234
22
15"
9"
11-1/2"

$81.00 / each

Enter location to check availability
Polyester Tool Bag General Purpose, Number of Pockets: 22, Black
Catalog Page #  NA

Clearance Price $81.00 / each

Price $84.90 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialPolyester
  • Number of Pockets22
  • Width15"
  • Depth9"
  • Height11-1/2"
  • ColorBlack
L230
29
14"
8"
11-1/2"

$70.00 / each

Enter location to check availability
Polyester Tool Bag General Purpose, Number of Pockets: 29, Black
Catalog Page #  NA

Clearance Price $70.00 / each

Price $73.90 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialPolyester
  • Number of Pockets29
  • Width14"
  • Depth8"
  • Height11-1/2"
  • ColorBlack
A233
38
18"
10"
12"

$146.00 / each

Enter location to check availability
Polyester Tool Bag General Purpose, Number of Pockets: 38, Black
Catalog Page #  NA

Clearance Price $146.00 / each

Price $154.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialPolyester
  • Number of Pockets38
  • Width18"
  • Depth10"
  • Height12"
  • ColorBlack
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More