Skip Content

 
Electricians Shears close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electricians Shears


Technical Specs

  • Primary ApplicationElectrical and Communications 
  • ItemElectricians Scissors 
  • Left/Right HandAmbidextrous 
  • Handle StyleStraight 
Overall Length
Please Select
Length of Cut
Please Select
Blade Material
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Length of Cut
Blade Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
12710
5"
1-3/16"
High Carbon Steel

$25.05 / each

Electricians Scissors,Ambidextrous
Catalog Page #  1134 

Price $25.05 / each

Technical Specs

  • Primary ApplicationElectrical and Communications
  • ItemElectricians Scissors
  • Left/Right HandAmbidextrous
  • Handle StyleStraight
  • Overall Length5"
  • Length of Cut1-3/16"
  • Blade MaterialHigh Carbon Steel
18087
5-1/4"
1-3/8"
StainlessSteel, Molybdenum, Vanadium

$22.89 / each

Electricians Scissors,Ambidextrous
Catalog Page #  NA

Price $22.89 / each

Technical Specs

  • Primary ApplicationElectrical and Communications
  • ItemElectricians Scissors
  • Left/Right HandAmbidextrous
  • Handle StyleStraight
  • Overall Length5-1/4"
  • Length of Cut1-3/8"
  • Blade MaterialStainlessSteel, Molybdenum, Vanadium