Skip Content

Power Tool Tester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Power Tool Tester

Price $2,478.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39N140
  • Mfr. Model # Safecheck 8
  • UNSPSC # 41113642
  • Catalog Page # N/A
  • Shipping Weight 24.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Tool Tester
  • Power Source 115/230VAC, 50 or 60 Hz
  • Leakage Current Range 0.4 to 20mA
  • Current Range 25A, 10A, 4A, and 100mA
  • Insulation Resistance Range 0.1 Ohms to 99.99M Ohms
  • Insulation Resistance Test Voltage 500VDC
  • High Voltage Test 2500V
  • Resistance Range 0.4 to 20 Ohms
  • Display Multiline LCD
  • Measures Ground Bond Integrity, Insulation Resistance And Ground Leakage
  • Includes Probe, Three Pin Guard Link Connector,Earth Bond Clip,Mains Lead, and Manual
  • Manufacturers Warranty Length 1 year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.