Skip Content

 
Eyewear Arm Socks close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Eyewear Arm Socks

CHUMS


Technical Specs

  • ItemEyewear Arm Socks 
  • Attachment TypeFits Most Standard Frames 
  • Length4-1/2" 
Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
12216100
Black

$3.86 / pair

Arm Socks,Bk,4-1/2 In,Cotton,PR
Catalog Page #  2216 

Price: $3.86 / pair

Technical Specs

  • ItemEyewear Arm Socks
  • ColorBlack
  • Attachment TypeFits Most Standard Frames
  • Length4-1/2"
12216101
Royal Blue

$3.86 / pair

Arm Socks,Royal Bl,4-1/2 In,Nyl,PR
Catalog Page #  2216 

Price: $3.86 / pair

Technical Specs

  • ItemEyewear Arm Socks
  • ColorRoyal Blue
  • Attachment TypeFits Most Standard Frames
  • Length4-1/2"