Skip Content

Brk Away Eyewear Rtnr,Navy Bl,23 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brk Away Eyewear Rtnr, Navy Bl, 23 In

Price $5.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3PUK1
  • Mfr. Model # 13002101
  • UNSPSC # 46181802
  • Catalog Page # 2248
  • Catalog Group # D2413
  • Shipping Weight 0.02 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBreak Away Eyewear Retainer
  • ColorRoyal Blue
  • Attachment TypeFits Most Standard Frames
  • Length25-1/2"
  • MaterialCotton
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



CHUMS Breakaway Safety Glasses Retainer is recommended for machine operators or hazardous environments where a breakaway is needed for safety. Fits most standard frames.

 • CHUMS Breakaway Safety Glasses Retainer breaks away for safety
• Reattaches easily
• Securely holds standard safety glasses to reduce loss or breakage

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.