Skip Content

 
Break Away Eyewear Retainer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Break Away Eyewear Retainer

Technical Specs

  • Item Break Away Eyewear Retainer 
Color
Please Select
Attachment Type
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Color
Attachment Type
Length
Price
Qty
Please use Qty box to add item(s) to cart.
12220100
Black
Center Punched Temple Ends
Adjustable to (23")

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $5.37 / each

Technical Specs

  • Item Break Away Eyewear Retainer
  • Color Black
  • Attachment Type Center Punched Temple Ends
  • Length Adjustable to (23")
13009100
Black
Fits Most Standard Frames
24"

$8.11 / each

Enter location to check availability
Catalog Page #  NA

Price $8.11 / each

Technical Specs

  • Item Break Away Eyewear Retainer
  • Color Black
  • Attachment Type Fits Most Standard Frames
  • Length 24"
13002100
Black
Fits Most Standard Frames
25-1/2"

$6.06 / each

Enter location to check availability
Catalog Page #  NA

Price $6.06 / each

Technical Specs

  • Item Break Away Eyewear Retainer
  • Color Black
  • Attachment Type Fits Most Standard Frames
  • Length 25-1/2"
13009102
Red
Fits Most Standard Frames
24"

$8.11 / each

Enter location to check availability
Catalog Page #  NA

Price $8.11 / each

Technical Specs

  • Item Break Away Eyewear Retainer
  • Color Red
  • Attachment Type Fits Most Standard Frames
  • Length 24"
13002102
Red
Fits Most Standard Frames
25-1/2"

$6.06 / each

Enter location to check availability
Catalog Page #  NA

Price $6.06 / each

Technical Specs

  • Item Break Away Eyewear Retainer
  • Color Red
  • Attachment Type Fits Most Standard Frames
  • Length 25-1/2"
13009101
Royal Blue
Fits Most Standard Frames
24"

$8.11 / each

Enter location to check availability
Catalog Page #  NA

Price $8.11 / each

Technical Specs

  • Item Break Away Eyewear Retainer
  • Color Royal Blue
  • Attachment Type Fits Most Standard Frames
  • Length 24"
13002101
Royal Blue
Fits Most Standard Frames
25-1/2"

$6.33 / each

Enter location to check availability
Catalog Page #  NA

Price $6.33 / each

Technical Specs

  • Item Break Away Eyewear Retainer
  • Color Royal Blue
  • Attachment Type Fits Most Standard Frames
  • Length 25-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More