Skip Content

Electric Tankless Water Heater,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Tankless Water Heater, 120VAC

Price $309.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10G720
  • Mfr. Model # SR-15L/120
  • UNSPSC # 40101825
  • Catalog Page # 3809
  • Shipping Weight 4.33 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Tankless Water Heater
  • Water Heater DesignPoint-of-Use
  • Water Heater ApplicationUndersink
  • Watts1800
  • Amps AC15
  • Voltage120VAC
  • Phase1
  • Min. Flow Activation0.35 gpm
  • Temp. Range80 Degrees to 120 Degrees F
  • Water Connection3/8" Compression
  • Temp. Rise @ 0.5 GPM24 Degrees F
  • Temp. Rise @ 20.0 GPM15A
  • Residential / CommercialCommercial/Residential
  • MountingHorizontal
  • Pressure Range45 to 150 psi
  • Wire Size14 AWG
  • Height6-1/4"
  • Width9-5/8"
  • Depth2-3/4"
  • Features32 Degree Temp rise at .35 GPM. 99% Energy Efficient, Compact Size, Easy to Install, Low Installation Cost, Unlimited Hot Water
  • IncludesCompression Fittings, 0.35 GPM Faucet Flow Controls
  • StandardsUL, IAPMO, HUD, CSA, ULC, ADA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Heater delivers hot water on-demand. Designed to meet the needs of low-flow handwashing applications. Vandal-resistant aluminum housing.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I only need it for washing dishes and an occassional shower. Will this work for that???
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about WhoKnew is loaded.
Additional information about WhoKnew could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Instant-Flow SR model is a basic instant water heater for a wide variety of uses. This instant water heater work in sinks, showers just not at the same time. This unit delivers a 24 degree temperature rise with a flow range of 0.5 gallon per minute or a 8 degree temperature rise at 1.5 gallon per minute. The temperature rise is what is added to the incoming water temperature depending on flow to make it hot. The faster the flow rate the less the temperature rise of the water.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I plan to use this on a circuit that is designed for a washer. Are there any concerns running it off this dedicated circuit?
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Liam is loaded.
Additional information about Liam could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Hello Liam,
This unit will need to be hooked to a 20 Amp Circuit, providing the total load on the circut does not exceed 18 Amps. I hope this answers your question, thanks for using Grainger Ask & Answer.

Wadeh
Age: 55 to 64
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-05T20:30:36.926-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10G720, prod, sort_default
1 of 1
  • 2015-07-05T20:30:36.928-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10G720, prod, sort_default
1 of 1