Skip Content

Portable Generator, 120/240 Voltage, 7000 Rated Watts, 11620 Surge Watts, 58.3/29.2 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Generator, 120/240 Voltage, 7000 Rated Watts, 11620 Surge Watts, 58.3/29.2 Amps @ 120/240V

Price $1,240.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20KA99
  • Mfr. Model # GEN-8000-0GME
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 222.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 7000
  • Surge Watts 11620
  • Engine Brand MiTM
  • Voltage 120/240
  • Amps @ 120/240V 58.3/29.2
  • Circuit Breaker Yes
  • Engine Size 420cc
  • Engine Alternator Brush
  • Run Time @ Full Load 6 hr./Tank
  • Run Time @ 1/2 Load 10.8 hr./Tank
  • Engine HP 14
  • Fuel Tank Capacity 6.6 gal.
  • Starter Type Electric
  • Wheel Kit Included Yes
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Length 39-1/8"
  • Width 28-11/16"
  • Height 30-5/8"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 120V, 20A GFCI Duplex, 120V, 30A Twist Lock, 120V/240V 30A Twist Lock
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron Sleeve
  • Includes Lifting Hooks, Wheel Kit
  • Warranty 1 yr. Engine, 1 yr. Alternator
  • Standards CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.