Skip Content

Portable Generator,Rated Watts 3000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Generator, Rated Watts 3000

Price $645.50 / each

Please sign in or register to access lists

Go

Ship to: 71107 (Change)

Go

Invalid Zip Code

SHREVEPORT branch 760

  • Item # 20KA97
  • Mfr. Model # GEN-3600-0GM0
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 111.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Generator
  • Rated Watts3000
  • Surge Watts5040
  • Engine BrandMiTM
  • Voltage120
  • Amps @ 120/240V25
  • Circuit BreakerYes
  • Engine Size212cc
  • Engine AlternatorBrush
  • Run Time @ Full Load8.5 hr./Tank
  • Run Time @ 1/2 Load15.5 hr./Tank
  • Engine HP7
  • Fuel Tank Capacity4 gal.
  • Starter TypeRecoil
  • Wheel Kit IncludedNo
  • Air Cleaner TypeFoam
  • Low Oil Shut DownYes
  • Length24-7/8"
  • Width17-5/8"
  • Height17-31/32"
  • Full Power SwitchNo
  • Fuel TypeGasoline
  • Outlets(2) 120V, 20A GFCI Duplex, 120V, 30A Twist Lock
  • Run Time Hour MeterNo
  • Cylinder MaterialCast Iron Sleeve
  • IncludesLifting Hooks, Wheel Kit
  • Warranty1 yr. Engine, 1 yr. Alternator
  • StandardsCSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.