Skip Content

Gas Pressure Washer,13.5HP,4000psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Pressure Washer, 13.5HP, 4000psi

Price $2,003.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TDJ6
  • Mfr. Model # GP-4000-4MRB
  • UNSPSC # 47121805
  • Catalog Page # 1908
  • Shipping Weight 173.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Washer
  • Water TypeCold
  • Operating Pressure4000 psi
  • Engine Size404cc
  • Engine BrandSubaru
  • Flow Rate3.4 gpm
  • Fuel TypeGas
  • HP13.5
  • Duty RatingLight to Medium
  • Height32-1/2"
  • Width25-1/2"
  • Length39-1/2"
  • Hose Dimensions3/8" x 50 ft.
  • Usable Hours per Week10 to 20
  • Pump DriveDirect
  • Pump TypeCrankshaft
  • Starter TypeRecoil
  • Piston MaterialSolid Ceramic
  • Net Weight142 lb.
  • IncludesHose, Trigger Gun, 36" Wand, Solid Steel Axles, And Pneumatic Tires. Choremaster(R)Feature Fold-Down Steel Handles and Inline Water Strainer. Quick-Connect Nozzles: 15 Degrees , 25 Degrees and Chemical. Low Oil Shutdown On Subaru Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • GA-4200-0DAH,
  • GP-4000-4MRB

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can you regulate the pressure down from 4000psi, or does the flow rate always stay the same?
5 months ago
by
Read all my Q&A
 
Please wait while more information about Speezy is loaded.
Additional information about Speezy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Chore Master Gas Pressure Washer can be regulated through the outlet valve.

Thank you for using Grainger Ask and Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:39:32.591-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDJ6, prod, sort_default
1 of 1
  • 2015-04-25T19:39:32.593-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDJ6, prod, sort_default
1 of 1