Skip Content

Silver/Deming Drill,1 1/4,HSS,118 Deg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Silver/Deming Drill, 1 1/4, HSS, 118 Deg

Price $148.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1M971
  • Mfr. Model # 52480
  • UNSPSC # 23171609
  • Catalog Page # 2802
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in portable electric drills or drill presses, this drill requires minimal adjustment during tool changes, and does not require tool presetting. It features flatted shanks to help provide a positive grip in the drill chuck.

View More

Technical Specs

  • Item Reduced Shank Drill Bit
  • Dimension Type Fractional Inch
  • Drill Diameter 1-1/4"
  • Shank Dia. 1/2"
  • Flute Length 3-1/8"
  • Flute Design Standard
  • Overall Length 6"
  • Material High Speed Steel
  • Drill Point 118 Degrees
  • Point Type Split Point
  • Finish Black Oxide
  • List Number 190F
  • Grade General Purpose
  • Shank Type Round with Flats
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.