Skip Content

Screw Machine Drill LH,3/16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Screw Machine Drill LH, 3/16

Price $7.27 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6WUP9
  • Mfr. Model # 48912
  • UNSPSC # 27112801
  • Catalog Page # 3161
  • Shipping Weight 0.01 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScrew Machine Drill Bit
  • TypeLeft-Hand
  • List Number157L
  • Number of Pieces1
  • MaterialHigh Speed Steel
  • FinishBright
  • Point TypeGeneral Purpose
  • Fractional Size (In.)3/16
  • Decimal Equivalent0.1875
  • Flute Length (In.)1-1/8
  • Flute Length (mm)28.575
  • Overall Length (In.)2-3/16
  • Overall Length (mm)55.5625
  • Shank Dia. (In.)0.1875
  • Shank Dia. (mm)4.7625
  • Drill Point (Deg.)118
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Shorter flute and overall length increase rigidity, resulting in less deflection, better hole accuracy, and longer tool life. Left-hand drills are for drilling in conditions where the machine spindle rotates counterclockwise.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.