Skip Content

Jobber Drill Bit Set, High Speed Steel, Wire Size, 60, TiN Coated Finish, Right Hand close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Jobber Drill Bit Set, High Speed Steel, Wire Size, 60, TiN Coated Finish, Right Hand

Price $347.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6WUC8
  • Mfr. Model # 69863
  • UNSPSC # 27112801
  • Catalog Page # 2801
  • Shipping Weight 1.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standard drill set features high-speed steel construction. It includes a metal case. The TiN (titanium nitride) coating helps to lengthen tool life and
allows higher speeds with added lubricity. Use on ferrous and nonmetallic materials.

View More

Technical Specs

  • Item Jobber Drill Bit Set
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Dimension Type Wire Size
  • Number of Pieces 60
  • Sizes Included #1 to #60
  • Point Angle 118 Degrees
  • Finish TiN Coated
  • List Number 150T
  • Point Type Conventional Point
  • Includes Metal Drill Index
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.