Skip Content

Jobber Drill Set,Cobalt,29 PC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Jobber Drill Set, Cobalt, 29 PC

CHICAGO-LATROBE

Price: $368.25 / each

Please sign in or register to access lists

  • Item # 1U196
  • Mfr. Model # 57850
  • NSN # 5133-01-247-7474
  • UNSPSC # 23171609
  • Catalog Page # 3124
  • Shipping Weight 3.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemJobber Drill Bit Set
  • Cutting DirectionRight Hand
  • MaterialCobalt Steel
  • Dimension TypeFractional Inch
  • Number of Pieces29
  • Sizes Included1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
  • Point Angle135 Degrees
  • FinishAmber Oxide
  • List Number550
  • Point TypeSplit Point
  • Shank Dia.1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2"
  • IncludesMetal Drill Index
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ideal for alloy, stainless, and tool steels and titanium.

Product content provided by supplier

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Received my 29pc. cobalt bit set and I rate them as so-so from a user perspective. I own a small carburetor shop and was constantly breaking/dulling bits. I found that I really liked the cobalt type bits for their strength and sharpness when drilling through various metals. I went to my local Fastenal and asked for the best cobalt set they had to offer and I received: CHICAGO-LATROBE Jobber Drill Set, Cobalt, 29 PC .Appearance: Nice looking case, good looking bits.1st use: cut true and sharp through 1" piece of aluminum (3/8" bit)1st issue, the bits are not keyed at the chuck end so they tend to slip if you bite down on something you are drilling through.Case fault: after using bits (1st time use) they will not fit back into their slot in the case they came in. Once you have ANY defect on the bit they just don't fit anymore. I had to use a grinder on all of the larger bits after 1 time use to get them back in their slots.Suggestions: Attack all of your larger bits w/ a grinding wheel so they both grip the chuck better and so they fit back in the case after use. April 11, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.