Skip Content

NavyM Arc Flash Protection Clothing Kit 12 cal./cm2 ATPV Rating, 2 Hazard Risk Category (HRC) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

NavyM Arc Flash Protection Clothing Kit 12 cal./cm2 ATPV Rating, 2 Hazard Risk Category (HRC)

Price $640.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23TN77
  • Mfr. Model # AG-12-CV-M
  • UNSPSC # 46181508
  • Catalog Page # 2316
  • Catalog Group # H5439
  • Shipping Weight 6.65 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemArc Flash Protection Clothing Kit
  • ColorNavy
  • SizeM
  • Fits Chest Size40" to 42"
  • Fits Waist Size32" to 34"
  • Inseam31-1/2"
  • MaterialFR Cotton Blend (88% Cotton, 12% Nylon)
  • ATPV Rating12 cal./cm2
  • Hazard Risk Category (HRC)2
  • StandardsNFPA 70E 2012, NFPA 2112, ASTM F1606-00
  • IncludesCoveralls, Hard Cap, Face Shield, Chin Cup, Cap Bracket, 11" Class 0 Rubber Glvs, Leather Protector Glvs, (Size 9), Safety Glasses, Ear Plugs, Balaclava, Glove and Gear Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Garments are made with single layers of UltraSoft® cotton/nylon fabric.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.