Skip Content

Engraving Pen Kit,1.1 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engraving Pen Kit, 1.1 CFM

Price $640.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11C992
  • Mfr. Model # CP9361-1
  • UNSPSC # 27112718
  • Catalog Page # 3147
  • Shipping Weight 1.65 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engraving Pen Kit
  • Duty Industrial
  • CFM @ Full Load 1.1
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/16"
  • Overall Length 5"
  • Hose Length 96"
  • Throttle Twist Ring
  • Speed Variable
  • Housing Aluminum
  • Includes Air Hose, 3/16" Bore, 2 Air Filter Assembly, 3 Stylus - Carbide Tipped, Writing and Engraving, 4 Anvils, 5 Flat Chisels, 6 Chisel Blanks, 7 Round Nose Chisel,1 Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
How deep is the engraving?
Will the engraving be still visible after galvanizing the steel?
4 months ago
by
Read all my Q&A
 
Please wait while more information about GILBZ is loaded.
Additional information about GILBZ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about alpha is loaded.
Additional information about alpha could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This unit has been designed to be used will all metals, glass, ceramics, or materials up to a hardness rating of Rc-64 if it is used properly.

Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:45.912-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C992, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:45.914-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C992, prod, sort_default
1 of 1