Skip Content

Air Nibbler,2750 SPM,17CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Nibbler, 2750 SPM, 17CFM

Price $373.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11C964
  • Mfr. Model # CP835
  • UNSPSC # 27111521
  • Catalog Page # 3545
  • Shipping Weight 2.75 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Nibbler
  • DutyIndustrial
  • Strokes per Minute2750
  • Gauge Thickness16
  • Average CFM @ 15 Second Run Time4.3
  • CFM @ Full Load17.0
  • Required Pressure90 psi
  • Air Inlet1/4" NPT
  • Min. Hose Size3/8"
  • Overall Length8-1/2"
  • Housing MaterialAluminum
  • ThrottleLever
  • ApplicationCuts Up To 16 Gauge Steel and 10 Gauge Aluminum.
  • IncludesPunch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • CP835

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
will this nibbler be able to cut through a sheet metal that has been formed or bent with angles as opposed to a perfectly flat piece of material?
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Kroc is loaded.
Additional information about Kroc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This tool cuts up to 16 ga steel and 10 gauge aluminum. Corrugated material should be fine as long as the bends or curves are not too sharp. Thanks for using Grainger Ask & Answer.
3 weeks, 6 days ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:39:40.760-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C964, prod, sort_default
1 of 1
  • 2015-09-03T19:39:40.762-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C964, prod, sort_default
1 of 1