Skip Content

General Duty Air Impact Wrench, 1" Square Drive Size 260 to 1220 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Duty Air Impact Wrench, 1" Square Drive Size 260 to 1220 ft.-lb.

Price $1,072.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33E879
  • Mfr. Model # CP7780
  • UNSPSC # 27131501
  • Catalog Page # 3138
  • Shipping Weight 16.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Impact Wrench
  • Duty General
  • Anvil Standard
  • Square Drive Size 1"
  • Torque Range 260 to 1220 ft.-lb.
  • Max. Torque 1550 ft.-lb.
  • Average CFM @ 15 Second Run Time 12.00
  • CFM @ Full Load 49.8
  • Free Speed 5000 rpm
  • Blows per Minute 790
  • Retainer Type Ring/Thru Hole
  • Style D-Handle
  • Required Pressure 90 psi
  • Air Inlet 1/2" NPT
  • Min. Hose Size 1/2"
  • Overall Length 13-1/4"
  • Handle Material Aluminum
  • Housing Material Aluminum Alloy
  • Features Extremely Lightweight, Well Balanced, Powerful, Integrated Protective Cover On The Clutch Housing, Down Exhaust Blows Air Away From The Work Place, Double Stage Trigger
  • Tool Weight 15 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.