Skip Content

Air Drill,Industrial,Pistol,1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Drill, Industrial, Pistol, 1/2 In.

CHICAGO PNEUMATIC

Price: $378.50 / each

Please sign in or register to access lists

  • Item # 11C952
  • Mfr. Model # CP789HR
  • UNSPSC # 27131505
  • Catalog Page # 3537
  • Shipping Weight 4.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemAir Drill
  • DutyIndustrial
  • StylePistol
  • Chuck Size1/2"
  • Free Speed500 rpm
  • HP1/2
  • Drill Chuck TypeKeyed
  • Average CFM @ 15 Second Run Time7.5
  • CFM @ Full Load30
  • Required Pressure90 psi
  • Air Inlet1/4" NPT
  • Min. Hose Size3/8"
  • Handle MaterialAluminum with Rubber Grip
  • Variable SpeedYes
  • Throttle TypeTrigger
  • ReversingYes
  • BearingsBall
  • Housing MaterialAluminum
  • Gear Train2-Step Planetary
  • Overall Length8"
  • Tool Weight3.0 lb.
  • IncludesChuck Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • CP789HR

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.