Skip Content

Sheet Pan,Aluminum,15x21 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sheet Pan, Aluminum, 15x21

Price $27.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11K084
  • Mfr. Model # 41500
  • UNSPSC # 52151905
  • Catalog Page # 1724
  • Shipping Weight 2.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSheet Pan
  • TypeThree-Quarter
  • Size15" W x 21" L x 1" D
  • MaterialAluminum
  • Gauge18
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This is generally for commercial use but I bought this pan for home use, specifically for baking cookies. For those of you looking to fit more cookies on one sheet/reduce the number of batches to bake, this sheet pan is perfect. Fits more cookies than a standard cookie sheet and it fits (just fits) into my standard size oven. I wish it came in non-stick but lined with parchment paper, it suits my needs perfectly. I would recommend. December 18, 2012
  • 2015-05-24T20:11:58.285-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11K084, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.