Skip Content

GN Kitchen Faucet,2.2 gpm,5-1/4In Spout close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

GN Kitchen Faucet, 2.2 gpm, 5-1/4In Spout

Price $301.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UTU3
  • Mfr. Model # WWG50-317XKABCP
  • UNSPSC # 40141702
  • Catalog Page # 3834
  • Shipping Weight 4.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGooseneck Kitchen Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeWrist Blade
  • Flow Rate2.2 gpm
  • Number of Holes1
  • Body MaterialCast Brass
  • Faucet SpoutRigid/Swing
  • ADA CompliantYes
  • Mounting1-Hole
  • Connection3/8" NPSM
  • Spout Length5-1/4"
  • Valve TypeCeramic
  • FinishChrome
  • Flow Outlet TypeAerated
  • Replacement CartridgeGrainger SKU's 5UTV8, 5UTV7
  • Manufacturers Warranty LengthLifetime Limited Faucet Warranty, 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
  • StandardsASME A112.18.1M, CSA B125.1
  • ComplianceNSF 61, Section 9, ADA ANSI/ICC A117.1, CA AB1953 (2006), VT S.152

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Repair Parts

Displaying repair parts for model:
  • 50-317XKABCP

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.