Skip Content

Pedal Box,1/2 In.NPT,w/Extended Pedals close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pedal Box, 1/2 In.NPT, w/Extended Pedals

Price $637.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26Y246
  • Mfr. Model # 834-EPABCP
  • UNSPSC # 40141702
  • Catalog Page # 3838
  • Shipping Weight 7.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPedal Box
  • Connection (In.)1/2 NPT
  • Color/FinishChrome Plated
  • Material of ConstructionLow Lead Brass
  • FeaturesExtended Pedals, Integral Supply Stops
  • For Use WithRemote Spouts
  • ComplianceASME A112181/CSA B1251 California Health andSafety Code 116875(AB 1953-2006) Vermont Bill S152 NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61,Section 9 by CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Repair Parts

Displaying repair parts for model:
  • 834-EPABCP

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

26Y246

Do you have parts for this foot valve, looking for the looking for the washers that go to the angle stop.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about llebeau is loaded.
Additional information about llebeau could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the parts list. Once you have identified the part number you are looking for, please contact us at 1-800-Grainger to check pricing and availability. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:24:34.776-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26Y246, prod, sort_default
1 of 1
  • 2015-07-04T20:24:34.778-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26Y246, prod, sort_default
1 of 1