Skip Content

 
LH Ceramic Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LH Ceramic Cartridge

Technical Specs

  • Sub-Category Stems and Cartridges 
  • Item LH Ceramic Cartridge 
  • Material Brass 
  • Finish Brass 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHICAGO FAUCETS 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
1-100XKJKABNF
2-3/16" x 1"

$32.50 / each

Enter location to check availability
Catalog Page #  3418 

Price $32.50 / each

Technical Specs

  • Sub-Category Stems and Cartridges
  • Item LH Ceramic Cartridge
  • Material Brass
  • Finish Brass
  • Size 2-3/16" x 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
377-XKLHJKABNF
2-7/8" x 1"

$43.20 / each

Enter location to check availability
Catalog Page #  3407 

Price $43.20 / each

Technical Specs

  • Sub-Category Stems and Cartridges
  • Item LH Ceramic Cartridge
  • Material Brass
  • Finish Brass
  • Size 2-7/8" x 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More