Skip Content

 
Kitchen Faucet, Wrist Blade Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Kitchen Faucet, Wrist Blade Handle


Technical Specs

  • Item Kitchen Faucet 
  • Faucet Operation Manual 
  • Number of Handles
  • Handle Type Wrist Blade 
  • Number of Holes
  • Mounting Hole Center to Center 8" 
  • Body Material Cast Brass 
  • Faucet Spout Rigid/Swing 
  • ADA Compliant Yes 
  • Connection 1/2" NPSM 
  • Finish Chrome 
  • Valve Type Quarterturn 
Flow Rate
Please Select
Mounting
Please Select
Spout Length
Please Select
Replacement Cartridge
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Flow Rate
Mounting
Spout Length
Replacement Cartridge
Price
Qty
Please use Qty box to add item(s) to cart.
786-GN2FCABCP
1.5 gpm
Concealed
5-1/4"

$356.00 / each

Enter location to check availability
Catalog Page #  3407 

Price $356.00 / each

Technical Specs

  • Item Kitchen Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Wrist Blade
  • Flow Rate 1.5 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 8"
  • Body Material Cast Brass
  • Faucet Spout Rigid/Swing
  • ADA Compliant Yes
  • Mounting Concealed
  • Connection 1/2" NPSM
  • Finish Chrome
  • Valve Type Quarterturn
  • Spout Length 5-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
786-GN1AE3ABCP
2.2 gpm
Deck
3-1/2"

$347.25 / each

Enter location to check availability
Catalog Page #  3407 

Price $347.25 / each

Technical Specs

  • Item Kitchen Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Wrist Blade
  • Flow Rate 2.2 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 8"
  • Body Material Cast Brass
  • Faucet Spout Rigid/Swing
  • ADA Compliant Yes
  • Mounting Deck
  • Connection 1/2" NPSM
  • Finish Chrome
  • Valve Type Quarterturn
  • Spout Length 3-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
786-E3ABCP
2.2 gpm
Deck
5-1/4"

$336.50 / each

Enter location to check availability
Catalog Page #  3407 

Price $336.50 / each

Technical Specs

  • Item Kitchen Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Wrist Blade
  • Flow Rate 2.2 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 8"
  • Body Material Cast Brass
  • Faucet Spout Rigid/Swing
  • ADA Compliant Yes
  • Mounting Deck
  • Connection 1/2" NPSM
  • Finish Chrome
  • Valve Type Quarterturn
  • Spout Length 5-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
786-E29ABCP
2.2 gpm
Deck
5-1/4"
Yes

$349.00 / each

Enter location to check availability
Catalog Page #  3407 

Price $349.00 / each

Technical Specs

  • Item Kitchen Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Wrist Blade
  • Flow Rate 2.2 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 8"
  • Body Material Cast Brass
  • Faucet Spout Rigid/Swing
  • ADA Compliant Yes
  • Mounting Deck
  • Connection 1/2" NPSM
  • Finish Chrome
  • Valve Type Quarterturn
  • Spout Length 5-1/4"
  • Replacement Cartridge Yes
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More