Skip Content

 
Kitchen Faucet, Blade Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Kitchen Faucet, Blade Handle


Technical Specs

  • ItemKitchen Faucet 
  • Faucet OperationManual 
  • Number of Handles
  • Handle TypeWrist Blade 
  • Flow Rate2.2 gpm 
  • Number of Holes
  • Mounting Hole Center to Center4" 
  • Body MaterialCast Brass 
  • Faucet SpoutRigid/Swing 
  • ADA CompliantYes 
  • MountingDeck 
  • Connection1/2" NPSM 

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
895-317ABCP

$255.50 / each

Kitchen Faucet,2.2 gpm,3-1/2In Spout
Catalog Page #  3834 

Price $255.50 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeWrist Blade
  • Flow Rate2.2 gpm
  • Number of Holes2
  • Mounting Hole Center to Center4"
  • Body MaterialCast Brass
  • Faucet SpoutRigid/Swing
  • ADA CompliantYes
  • MountingDeck
  • Connection1/2" NPSM
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
895-317XKABCP

$247.50 / each

Kitchen Faucet,2.2 gpm,3-1/2In Spout
Catalog Page #  3834 

Price $247.50 / each

Technical Specs

  • ItemKitchen Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeWrist Blade
  • Flow Rate2.2 gpm
  • Number of Holes2
  • Mounting Hole Center to Center4"
  • Body MaterialCast Brass
  • Faucet SpoutRigid/Swing
  • ADA CompliantYes
  • MountingDeck
  • Connection1/2" NPSM
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant