Skip Content

 
Bathroom Faucet, Low Lead close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bathroom Faucet, Low Lead

Technical Specs

  • Item Bathroom Faucet 
  • Faucet Operation Metering 
  • Handle Type Push Button 
  • Connection 1/2" Male NPSM 
  • Flow Rate 0.25 gpc 
  • Number of Holes
  • Mounting Hole Center to Center 4" 
  • Body Material Low Lead 
  • Faucet Spout Rigid 
  • ADA Compliant Yes 
  • Drain Type None 
  • Mounting Type Deck 
Number of Handles
Please Select
Spout Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Handles
Spout Length
Price
Qty
Please use Qty box to add item(s) to cart.
3300-ABCP
1
4-3/4"

$396.75 / each

Enter location to check availability
Catalog Page #  3406 

Price $396.75 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Metering
  • Number of Handles 1
  • Handle Type Push Button
  • Connection 1/2" Male NPSM
  • Flow Rate 0.25 gpc
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Low Lead
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Deck
  • Spout Length 4-3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
802-V665ABCP
2
4"

$330.75 / each

Enter location to check availability
Catalog Page #  3406 

Price $330.75 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Metering
  • Number of Handles 2
  • Handle Type Push Button
  • Connection 1/2" Male NPSM
  • Flow Rate 0.25 gpc
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Low Lead
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Deck
  • Spout Length 4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More