Skip Content

High Pressure Blower,Radial Blade,2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

High Pressure Blower, Radial Blade, 2 HP

Price $1,461.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46E340
  • Mfr. Model # 1000-2HP
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 108.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Pressure Blower
  • TypeRadial Blade
  • Wheel Dia. (In.)11-1/2
  • CFM @ 1.000-In. SP871
  • CFM @ 2.000-In. SP813
  • CFM @ 3.000-In. SP757
  • CFM @ 4.000-In. SP698
  • CFM @ 5.000-In. SP636
  • CFM @ 6.000-In. SP571
  • CFM @ 7.000-In. SP497
  • CFM @ 8.000-In. SP402
  • dBA @ 5 Feet86
  • Max. Inlet Temp. (Deg. F)150
  • Max. Ambient Temp. (F)120
  • Voltage230/460
  • Phase3
  • Hz60
  • Full Load Amps2.78
  • Motor HP2
  • Motor TypeThree Phase
  • Motor HP Range2
  • Motor RPM3600
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Motor InsulationClass F
  • Motor Frame56C
  • Blower RPM3500
  • Max. Blower RPM3600
  • Bearing TypeRegreasable Ball
  • Housing Height (In.)18-1/4
  • Housing Width (In.)4-1/2
  • Housing Length (In.)15-7/8
  • Discharge Height (In.)5
  • Discharge Width (In.)5
  • Inlet Dia. (In.)6
  • Wheel Width (In.)2-7/8
  • RotationCW
  • Shaft Dia. (In.)5/8
  • Wheel MaterialAluminum
  • Housing MaterialAluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about shortname is loaded.
Additional information about shortname could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger does have a document which shows different installation options for the motor and inlet's, it would be best if you called and asked for the Specification Sheet on this particular blower and it can be sent to you in a PDF format.

Thanks for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:40:15.823-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46E340, prod, sort_default
1 of 1
  • 2015-03-31T19:40:15.825-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46E340, prod, sort_default
1 of 1