Skip Content

Trolley, 1000 lb. Load Capacity, Fits Beam Flange W 2-5/8" to 5" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Trolley, 1000 lb. Load Capacity, Fits Beam Flange W 2-5/8" to 5"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2ELE8
  • Mfr. Model # 1641-0050SS
  • UNSPSC # 24101706
  • Catalog Page # N/A
  • Shipping Weight 28.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Push Trolleys
• Meet ASME/ANSI B30.16 standard
Corrosion-resistant construction with sealed, lifetime-lubricated bearings that are virtually maintenance-free. Ideal for use in washdown areas.

View More

Technical Specs

  • Item Trolley
  • Load Capacity 1000 lb.
  • Fits Beam Height 4" to 12"
  • Fits Beam Flange W 2-5/8" to 5"
  • Min. Radius Curve 20"
  • Wheel Tread Dia. 2-7/8"
  • Wheel Material S.S. Wheels with Sealed Precision Ball Bearings
  • Head Room To Bail 4-5/8"
  • Head Room To Shaft 1-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.