Skip Content

Compact Chain Hoist,2000 lb.,Lift 10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compact Chain Hoist, 2000 lb., Lift 10 ft.

Price $2,218.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CGP4
  • Mfr. Model # 1151-0100-10
  • UNSPSC # 24101602
  • Catalog Page # 1457
  • Shipping Weight 66.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCompact Chain Hoist
  • Load Capacity2000 lb.
  • Lift10 ft.
  • Hook Opening7/8"
  • Min. Between Hooks11-1/16"
  • Length11-1/4"
  • Width8-1/2"
  • Depth15-1/4"
  • Pull to Lift Rated Load64 lb.
  • BrakeWeston Style Brake
  • StandardsHMI and ANSI/ASME B30.16
  • IncludesPush Trolley

Compliance and Restrictions

None

Details

1/4- to 5-Ton Manually Operated Chain Hoists
• Heat-treated load-bearing components 10-ft. lift Weston-type brake
Lightweight, compact, and metric-rated. Versatile trolley hoists provide ample headroom. Universal wheel treads operate on flat or tapered beams.
Meet ANSI/ASME B30.16 and HMI standards.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.