Skip Content

Compact Chain Hoist, 2000 lb. Load Capacity, 10 ft. Lift, 7/8" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Compact Chain Hoist, 2000 lb. Load Capacity, 10 ft. Lift, 7/8" Hook Opening

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2CGN7
  • Mfr. Model # 150-0100-10
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 30.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1/4- to 5-Ton Manually Operated Chain Hoists
• Heat-treated load-bearing components 10-ft. lift Weston-type brake
Lightweight, compact, and metric-rated. Versatile trolley hoists provide ample headroom. Universal wheel treads operate on flat or tapered beams.
Meet ANSI/ASME B30.16 and HMI standards.

View More

Technical Specs

  • Item Compact Chain Hoist
  • Load Capacity 2000 lb.
  • Lift 10 ft.
  • Min. Between Hooks 12-1/8"
  • Pull to Lift Rated Load 64 lb.
  • Hook Opening 7/8"
  • Length 6-1/4"
  • Width 6-1/2"
  • Depth 6-1/2"
  • Brake Weston Style Brake
  • Standards HMI and ANSI/ASME B30.16
  • Includes Safety Latch Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.