Skip Content

Test Ball Plug,Pneumatic,8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Test Ball Plug, Pneumatic, 8 In

Price $285.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HCD6
  • Mfr. Model # 262080
  • UNSPSC # 40142313
  • Catalog Page # 3510
  • Shipping Weight 5.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pneumatic test ball plug is designed for blocking sewer flow or conducting sewer air tests.

View More

Technical Specs

  • Item Test Ball Plug
  • Type Pneumatic
  • Nominal Size 8"
  • Min. Dia. 7.00"
  • Max. Diameter 8.25"
  • Max. Back Pressure 30 ft. of Head
  • Required Inflation Pressure 35 psi
  • Deflated Size 10.00"L x 6.71"D
  • Material Rubber
  • For Use In Blocking Sewer Flow Or Conducting Sewer Air Tests
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about Josephy is loaded.
Additional information about Josephy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Cherne 12” Muni Ball has an inflation port with which to inflate the ball and a 3” Bypass that runs through the plug to enable either bypassing or an air test.

If this does not answer your question please contact Technical@Oatey.com and we can assist you. Thank you.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Oatey Representative is loaded.
Additional information about Oatey Representative could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about sach is loaded.
Additional information about sach could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello Sach,
This has a 1/4" Schrader valve that is removable the Brass plug is also 1/4" NPT according to our Documents. I hope this answers your question. Thanks for using Grainger Ask & Answer!

Wadeh
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:55:06.396-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HCD6, prod, sort_default
1 of 1
  • 2016-02-06 T19:55:06.398-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HCD6, prod, sort_default
1 of 1