Skip Content

Silver Conductive Grease,Temp -70 to 485 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Silver Conductive Grease, Temp -70 to 485

CHEMTRONICS

Price: $33.05 / each

Please sign in or register to access lists

  • Item # 1UYE2
  • Mfr. Model # CW7100
  • UNSPSC # 15121902
  • Catalog Page # 3438
  • Shipping Weight 0.07 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSilver Conductive Grease
  • BaseSilicone
  • Size6.5g
  • Container TypeSyringe Dispensing
  • NLGI GradeNot Specified
  • ColorSilver
  • Temp. Range-70 Degrees to 485 Degrees F
  • Flash PointNot Specified
  • Dropping Point491 Degrees F
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40CNot Specified
  • Viscosity @ 100CNot Specified
  • Metal DetectableNo
  • ApplicationMaximizing Electrical Conductivity in Electrical Circuits, Protecting Connections, Maximizing Thermal Conductivity in Heat Sink Applications
  • StandardsASTM
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Superior electrical and thermal conductivity, lubrication, and protection. Contains pure silver.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.