Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union

Technical Specs

  • Item Union 
  • Body Material Kynar(R) 
  • Schedule 80 
  • Max. Pressure 1360 psi 
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHEMTROL 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
653333 1/2
FNPT x FNPT

$107.35 / each

Enter location to check availability
Catalog Page #  3505 

Price $107.35 / each

Technical Specs

  • Item Union
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
653333 3/4
FNPT x FNPT

$138.00 / each

Enter location to check availability
Catalog Page #  3505 

Price $138.00 / each

Technical Specs

  • Item Union
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
653333 1
FNPT x FNPT

$196.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $196.50 / each

Technical Specs

  • Item Union
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
653333 2
FNPT x FNPT

$407.75 / each

Enter location to check availability
Catalog Page #  3505 

Price $407.75 / each

Technical Specs

  • Item Union
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
653333 112
FNPT x FNPT

$273.75 / each

Enter location to check availability
Catalog Page #  3505 

Price $273.75 / each

Technical Specs

  • Item Union
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
6533 112
Socket x Socket

$278.75 / each

Enter location to check availability
Catalog Page #  3505 

Price $278.75 / each

Technical Specs

  • Item Union
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6533 3/4
Socket x Socket

$129.10 / each

Enter location to check availability
Catalog Page #  3505 

Price $129.10 / each

Technical Specs

  • Item Union
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6533 2
Socket x Socket

$412.75 / each

Enter location to check availability
Catalog Page #  3505 

Price $412.75 / each

Technical Specs

  • Item Union
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6533 1
Socket x Socket

$192.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $192.50 / each

Technical Specs

  • Item Union
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6533 1/2
Socket x Socket

$102.90 / each

Enter location to check availability
Catalog Page #  3505 

Price $102.90 / each

Technical Specs

  • Item Union
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More