Skip Content

 
Reducing Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Bushing


Technical Specs

  • ItemReducing Bushing 
  • Body MaterialKynar(R) 
  • Schedule80 
  • Max. Pressure1360 psi 
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHEMTROL 
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
651834 2x1
FNPT x MNPT

$84.30 / each

Enter location to check availability
Reducer Bushing,2 x 1 In,MPT x FPT
Catalog Page #  3928 

Price $84.30 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeFNPT x MNPT
  • Max. Pressure1360 psi
651834 1x3/4
FNPT x MNPT

$36.85 / each

Enter location to check availability
Reducer Bushing,1 x 3/4 In,MPT x FPT
Catalog Page #  3928 

Price $36.85 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeFNPT x MNPT
  • Max. Pressure1360 psi
651834 3/4x1/2
FNPT x MNPT

$43.20 / each

Enter location to check availability
Reducer Bushing,3/4 x 1/2 In,MPT x FPT
Catalog Page #  3928 

Price $43.20 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeFNPT x MNPT
  • Max. Pressure1360 psi
651834 2x11/2
FNPT x MNPT

$88.00 / each

Enter location to check availability
Reducer Bushing,2 x 1 1/2 In,MPT x FPT
Catalog Page #  3928 

Price $88.00 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeFNPT x MNPT
  • Max. Pressure1360 psi
651834 11/2x1
FNPT x MNPT

$58.65 / each

Enter location to check availability
Reducer Bushing,1 1/2 x 1 In,MPT x FPT
Catalog Page #  3928 

Price $58.65 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeFNPT x MNPT
  • Max. Pressure1360 psi
651834 1x1/2
FNPT x MNPT

$35.30 / each

Enter location to check availability
Reducer Bushing,1 x 1/2 In,MPT x FPT
Catalog Page #  3928 

Price $35.30 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeFNPT x MNPT
  • Max. Pressure1360 psi
6518 1x1/2
Slip Socket x Spigot

$43.20 / each

Enter location to check availability
Reducer Bushing,1 x 1/2 In,SPG x S
Catalog Page #  3928 

Price $43.20 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeSlip Socket x Spigot
  • Max. Pressure1360 psi
6518 1x3/4
Slip Socket x Spigot

$36.85 / each

Enter location to check availability
Reducer Bushing,1 x 3/4 In,SPG x S
Catalog Page #  3928 

Price $36.85 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeSlip Socket x Spigot
  • Max. Pressure1360 psi
6518 2x1
Slip Socket x Spigot

$128.90 / each

Enter location to check availability
Reducer Bushing,2 x 1 In,SPG x S
Catalog Page #  3928 

Price $128.90 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeSlip Socket x Spigot
  • Max. Pressure1360 psi
6518 3/4x1/2
Spigot x Socket

$33.75 / each

Enter location to check availability
Reducer Bushing,3/4 x 1/2 In,SPG x S
Catalog Page #  3928 

Price $33.75 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeSpigot x Socket
  • Max. Pressure1360 psi
6518 11/2x1
Spigot x Socket

$59.60 / each

Enter location to check availability
Reducer Bushing,1 1/2 x 1 In,SPG x S
Catalog Page #  3928 

Price $59.60 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeSpigot x Socket
  • Max. Pressure1360 psi
6518 2x11/2
Spigot x Socket

$140.10 / each

Enter location to check availability
Reducer Bushing,2 x 1 1/2 In,SPG x S
Catalog Page #  3928 

Price $140.10 / each

Technical Specs

  • ItemReducing Bushing
  • Body MaterialKynar(R)
  • Schedule80
  • Connection TypeSpigot x Socket
  • Max. Pressure1360 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More