Skip Content

 
Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug


Technical Specs

  • Item Plug 
  • Body Material Kynar(R) 
  • Schedule 80 
  • Connection Type MNPT 
  • Max. Pressure 1360 psi 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHEMTROL 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
6516-4 11/2

$80.45 / each

Enter location to check availability
Catalog Page #  3505 

Price $80.45 / each

Technical Specs

  • Item Plug
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type MNPT
  • Max. Pressure 1360 psi
6516-4 1/2

$42.20 / each

Enter location to check availability
Catalog Page #  3505 

Price $42.20 / each

Technical Specs

  • Item Plug
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type MNPT
  • Max. Pressure 1360 psi
6516-4 3/4

$46.60 / each

Enter location to check availability
Catalog Page #  3505 

Price $46.60 / each

Technical Specs

  • Item Plug
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type MNPT
  • Max. Pressure 1360 psi
6516-4 2

$98.80 / each

Enter location to check availability
Catalog Page #  3505 

Price $98.80 / each

Technical Specs

  • Item Plug
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type MNPT
  • Max. Pressure 1360 psi
6516-4 1

$51.60 / each

Enter location to check availability
Catalog Page #  3505 

Price $51.60 / each

Technical Specs

  • Item Plug
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type MNPT
  • Max. Pressure 1360 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More