Skip Content

 
PVC Y-Pattern Globe Valve, Threaded close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Y-Pattern Globe Valve, Threaded


Technical Specs

  • Item Y-Pattern Globe Valve 
  • Connection Type Threaded 
  • Body Material PVC 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Inlet to Outlet Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHEMTROL 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
T45YPV14
2-3/4"

$60.40 / each

Enter location to check availability
Catalog Page #  NA

Price $60.40 / each

Technical Specs

  • Item Y-Pattern Globe Valve
  • Connection Type Threaded
  • Body Material PVC
  • Inlet to Outlet Length 2-3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
T45YPV12
3-1/2"

$116.45 / each

Enter location to check availability
Catalog Page #  NA

Price $116.45 / each

Technical Specs

  • Item Y-Pattern Globe Valve
  • Connection Type Threaded
  • Body Material PVC
  • Inlet to Outlet Length 3-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
T45YPV34
4-1/4"

$130.65 / each

Enter location to check availability
Catalog Page #  NA

Price $130.65 / each

Technical Specs

  • Item Y-Pattern Globe Valve
  • Connection Type Threaded
  • Body Material PVC
  • Inlet to Outlet Length 4-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
T45YPV1
5"

$167.25 / each

Enter location to check availability
Catalog Page #  NA

Price $167.25 / each

Technical Specs

  • Item Y-Pattern Globe Valve
  • Connection Type Threaded
  • Body Material PVC
  • Inlet to Outlet Length 5"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More