Skip Content

 
PVC 3-Way, True Union Ball Valve, FNPT x FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC 3-Way, True Union Ball Valve, FNPT x FNPT x FNPT

Technical Specs

  • Item Ball Valve 
  • Body Material PVC 
  • Valve Structure 2-Piece 
  • Body Style 3-Way, True Union 
  • Port Full 
  • Connection Type FNPT x FNPT x FNPT 
  • Max. Pressure 150 psi CWP 
  • Seat Material PTFE 
  • Ball Material PVC 
  • Handle Material PVC 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHEMTROL 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
T45M3-E 1/2
1/2"

$128.95 / each

Enter location to check availability
Catalog Page #  3587 

Price $128.95 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style 3-Way, True Union
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
T45M3-E 3/4
3/4"

$147.40 / each

Enter location to check availability
Catalog Page #  3587 

Price $147.40 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style 3-Way, True Union
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
T45M3-E 1
1"

$147.95 / each

Enter location to check availability
Catalog Page #  3587 

Price $147.95 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style 3-Way, True Union
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
T45M3-E 11/4
1-1/4"

$207.50 / each

Enter location to check availability
Catalog Page #  3587 

Price $207.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style 3-Way, True Union
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
T45M3-E 11/2
1-1/2"

$240.75 / each

Enter location to check availability
Catalog Page #  3587 

Price $240.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style 3-Way, True Union
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
T45M3-E 2
2"

$311.50 / each

Enter location to check availability
Catalog Page #  3587 

Price $311.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style 3-Way, True Union
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material PVC
  • Handle Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More