Skip Content

 
Kynar(R) Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Kynar(R) Inline Ball Valve, FNPT x FNPT

Technical Specs

  • Item Ball Valve 
  • Body Material Kynar(R) 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Full 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 150 psi CWP 
  • Seat Material PTFE 
  • Ball Material Kynar(R) 
  • Temp. Range 73 Degrees to 280 Degrees F 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHEMTROL 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
T65TB-V 1/2
1/2"

$209.75 / each

Enter location to check availability
Catalog Page #  3505 

Price $209.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Kynar(R)
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material Kynar(R)
  • Temp. Range 73 Degrees to 280 Degrees F
T65TB-V 3/4
3/4"

$287.25 / each

Enter location to check availability
Catalog Page #  3505 

Price $287.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material Kynar(R)
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material Kynar(R)
  • Temp. Range 73 Degrees to 280 Degrees F
T65TB-V 1
1"

$431.75 / each

Enter location to check availability
Catalog Page #  3505 

Price $431.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Kynar(R)
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material Kynar(R)
  • Temp. Range 73 Degrees to 280 Degrees F
T65TB-V 11/2
1-1/2"

$736.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $736.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Kynar(R)
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material Kynar(R)
  • Temp. Range 73 Degrees to 280 Degrees F
T65TB-V 2
2"

$1,045.00 / each

Enter location to check availability
Catalog Page #  3505 

Price $1,045.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Kynar(R)
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi CWP
  • Seat Material PTFE
  • Ball Material Kynar(R)
  • Temp. Range 73 Degrees to 280 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More