Skip Content

 
Flange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flange


Technical Specs

  • Item Flange 
  • Body Material Kynar(R) 
  • Schedule 80 
  • Connection Type Socket 
  • Max. Pressure 1360 psi 
Outside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHEMTROL 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
6551-H 1/2
3-1/2"

$63.90 / each

Enter location to check availability
Catalog Page #  3505 

Price $63.90 / each

Technical Specs

  • Item Flange
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket
  • Max. Pressure 1360 psi
  • Outside Dia. 3-1/2"
6551-H 3/4
3-9/10"

$74.95 / each

Enter location to check availability
Catalog Page #  3505 

Price $74.95 / each

Technical Specs

  • Item Flange
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket
  • Max. Pressure 1360 psi
  • Outside Dia. 3-9/10"
6551-H 1
4-1/4"

$107.85 / each

Enter location to check availability
Catalog Page #  3505 

Price $107.85 / each

Technical Specs

  • Item Flange
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket
  • Max. Pressure 1360 psi
  • Outside Dia. 4-1/4"
6551-H 112
5"

$146.20 / each

Enter location to check availability
Catalog Page #  3505 

Price $146.20 / each

Technical Specs

  • Item Flange
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket
  • Max. Pressure 1360 psi
  • Outside Dia. 5"
6551-H 2
6"

$299.25 / each

Enter location to check availability
Catalog Page #  3505 

Price $299.25 / each

Technical Specs

  • Item Flange
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket
  • Max. Pressure 1360 psi
  • Outside Dia. 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More