Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees


Technical Specs

  • Item Elbow, 90 Degrees 
  • Body Material Kynar(R) 
  • Schedule 80 
  • Max. Pressure 1360 psi 
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHEMTROL 
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
650733 1/2
FNPT x FNPT

$47.85 / each

Enter location to check availability
Catalog Page #  3505 

Price $47.85 / each

Technical Specs

  • Item Elbow, 90 Degrees
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
650733 3/4
FNPT x FNPT

$53.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $53.50 / each

Technical Specs

  • Item Elbow, 90 Degrees
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
650733 1
FNPT x FNPT

$78.60 / each

Enter location to check availability
Catalog Page #  3505 

Price $78.60 / each

Technical Specs

  • Item Elbow, 90 Degrees
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
650733 11/2
FNPT x FNPT

$124.10 / each

Enter location to check availability
Catalog Page #  3505 

Price $124.10 / each

Technical Specs

  • Item Elbow, 90 Degrees
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
650733 2
FNPT x FNPT

$150.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $150.50 / each

Technical Specs

  • Item Elbow, 90 Degrees
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
6507 1
Socket x Socket

$63.40 / each

Enter location to check availability
Catalog Page #  3505 

Price $63.40 / each

Technical Specs

  • Item Elbow, 90 Degrees
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6507 11/2
Socket x Socket

$104.95 / each

Enter location to check availability
Catalog Page #  3505 

Price $104.95 / each

Technical Specs

  • Item Elbow, 90 Degrees
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6507 2
Socket x Socket

$120.30 / each

Enter location to check availability
Catalog Page #  3505 

Price $120.30 / each

Technical Specs

  • Item Elbow, 90 Degrees
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6507 3/4
Socket x Socket

$56.05 / each

Enter location to check availability
Catalog Page #  3505 

Price $56.05 / each

Technical Specs

  • Item Elbow, 90 Degrees
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6507 1/2
Socket x Socket

$45.80 / each

Enter location to check availability
Catalog Page #  3505 

Price $45.80 / each

Technical Specs

  • Item Elbow, 90 Degrees
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More