Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling


Technical Specs

  • Item Coupling 
  • Body Material Kynar(R) 
  • Schedule 80 
  • Max. Pressure 1360 psi 
Pipe Size
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHEMTROL 
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
650133 1
FNPT x FNPT

$51.45 / each

Enter location to check availability
Catalog Page #  3505 

Price $51.45 / each

Technical Specs

  • Item Coupling
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
650133 11/2
FNPT x FNPT

$69.15 / each

Enter location to check availability
Catalog Page #  3505 

Price $69.15 / each

Technical Specs

  • Item Coupling
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
650133 2
FNPT x FNPT

$111.95 / each

Enter location to check availability
Catalog Page #  3505 

Price $111.95 / each

Technical Specs

  • Item Coupling
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
650133 3/4
FNPT x FNPT

$38.00 / each

Enter location to check availability
Catalog Page #  3505 

Price $38.00 / each

Technical Specs

  • Item Coupling
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
650133 1/2
FNPT x FNPT

$34.15 / each

Enter location to check availability
Catalog Page #  3505 

Price $34.15 / each

Technical Specs

  • Item Coupling
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x FNPT
  • Max. Pressure 1360 psi
6501 3/4
Socket x Socket

$50.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $50.50 / each

Technical Specs

  • Item Coupling
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6501 1
Socket x Socket

$51.45 / each

Enter location to check availability
Catalog Page #  3505 

Price $51.45 / each

Technical Specs

  • Item Coupling
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6501 2
Socket x Socket

$136.55 / each

Enter location to check availability
Catalog Page #  3505 

Price $136.55 / each

Technical Specs

  • Item Coupling
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6501 1/2
Socket x Socket

$34.15 / each

Enter location to check availability
Catalog Page #  3505 

Price $34.15 / each

Technical Specs

  • Item Coupling
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
6501 11/2
1-1/2"
Socket x Socket

$93.20 / each

Enter location to check availability
Catalog Page #  3505 

Price $93.20 / each

Technical Specs

  • Item Coupling
  • Body Material Kynar(R)
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type Socket x Socket
  • Max. Pressure 1360 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More