Skip Content

 
CPVC 3-Way, True Union Ball Valve, Socket x Socket x Socket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC 3-Way, True Union Ball Valve, Socket x Socket x Socket


Technical Specs

  • Sub-Category Plastic Ball Valves 
  • Item Ball Valve 
  • Body Material CPVC 
  • Valve Structure 2-Piece 
  • Body Style 3-Way, True Union 
  • Connection Type Socket x Socket x Socket 
  • Max. Pressure 150 psi WOG 
  • Seat Material PTFE 
  • Ball Material CPVC 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Port
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHEMTROL 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Port
Price
Qty
Please use Qty box to add item(s) to cart.
S51M3-E 1/2
1/2"
Full

$155.75 / each

Enter location to check availability
Catalog Page #  3587 

Price $155.75 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style 3-Way, True Union
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Socket x Socket x Socket
  • Max. Pressure 150 psi WOG
  • Seat Material PTFE
  • Ball Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
S51M3-E 3/4
3/4"
Full

$177.00 / each

Enter location to check availability
Catalog Page #  3587 

Price $177.00 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style 3-Way, True Union
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Socket x Socket x Socket
  • Max. Pressure 150 psi WOG
  • Seat Material PTFE
  • Ball Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
S51M3-E 1
1"
Full

$187.75 / each

Enter location to check availability
Catalog Page #  3587 

Price $187.75 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style 3-Way, True Union
  • Pipe Size 1"
  • Port Full
  • Connection Type Socket x Socket x Socket
  • Max. Pressure 150 psi WOG
  • Seat Material PTFE
  • Ball Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
S51M3-E 11/2
1-1/2"
1-1/4"

$385.25 / each

Enter location to check availability
Catalog Page #  3587 

Price $385.25 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style 3-Way, True Union
  • Pipe Size 1-1/2"
  • Port 1-1/4"
  • Connection Type Socket x Socket x Socket
  • Max. Pressure 150 psi WOG
  • Seat Material PTFE
  • Ball Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
S51M3-E 2
2"
Full

$517.50 / each

Enter location to check availability
Catalog Page #  3587 

Price $517.50 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material CPVC
  • Valve Structure 2-Piece
  • Body Style 3-Way, True Union
  • Pipe Size 2"
  • Port Full
  • Connection Type Socket x Socket x Socket
  • Max. Pressure 150 psi WOG
  • Seat Material PTFE
  • Ball Material CPVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More