Skip Content

 
Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter

Technical Specs

  • Item Adapter 
  • Body Material Kynar(R) 
  • Schedule 80 
  • Max. Pressure 1360 psi 
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CHEMTROL 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
6503 1/2
FNPT x Socket

$34.90 / each

Enter location to check availability
Catalog Page #  3505 

Price $34.90 / each

Technical Specs

  • Item Adapter
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x Socket
  • Max. Pressure 1360 psi
6503 11/2
FNPT x Socket

$154.25 / each

Enter location to check availability
Catalog Page #  3505 

Price $154.25 / each

Technical Specs

  • Item Adapter
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x Socket
  • Max. Pressure 1360 psi
6503 1
FNPT x Socket

$76.90 / each

Enter location to check availability
Catalog Page #  3505 

Price $76.90 / each

Technical Specs

  • Item Adapter
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x Socket
  • Max. Pressure 1360 psi
6503 3/4
FNPT x Socket

$73.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $73.50 / each

Technical Specs

  • Item Adapter
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type FNPT x Socket
  • Max. Pressure 1360 psi
6503 2
Socket x FNPT

$165.00 / each

Enter location to check availability
Catalog Page #  3505 

Price $165.00 / each

Technical Specs

  • Item Adapter
  • Body Material Kynar(R)
  • Schedule 80
  • Connection Type Socket x FNPT
  • Max. Pressure 1360 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More