Skip Content

Diaphragm Metering Pump,15 GPD,100 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Diaphragm Metering Pump, 15 GPD, 100 PSI

Price $555.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AKE8
  • Mfr. Model # X015-XA-BAA8-G19
  • UNSPSC # 40151548
  • Catalog Page # 3347
  • Shipping Weight 7.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Metering Pump
  • Pump Type Diaphram
  • Max. Flow Rate 0.625 gph
  • Max. Pressure 100 psi
  • Max. Viscosity 1 CPS
  • Voltage 115
  • Motor HP 1/60
  • Self-Priming Yes
  • Suction Lift 4 ft.
  • Reproducibility +/-2%
  • Turn Down Ratio 10:1
  • Motor RPM 25
  • Body Material Acrylic/ABS
  • Tubing Material PVC/Polyethylene
  • Seals and O-Rings Hypalon
  • Ball Material Ceramic
  • Diaphragm Material Hypalon
  • Head and Fitting Material PVC
  • Height 5"
  • Length 8-7/8"
  • Width 7-3/8"
  • Number of Feeds 1
  • Cord Length 6 ft.
  • Min. Flow Rate 1.5 gpd
  • cc/Min. 39.5
  • Max. Strokes per Minute 25
  • Hz 60
  • Standards ETL, cETL, ETLsanitary, CE
  • Includes 16 ft. Tubing, Valve/Strainer/Weight And Injection/Back Pressure Valve Assembly
  • Features Degassing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

X015-XA-BAA8-G20

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.