Skip Content

Metering Pump,9 GPD, 110 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Metering Pump, 9 GPD, 110 PSI

Price $442.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HHF6
  • Mfr. Model # XP009LFHXG19
  • UNSPSC # 41105105
  • Catalog Page # 3730
  • Shipping Weight 10.44 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChemical Metering Pump
  • Pump TypePeristaltic
  • Max. Flow Rate0.375 gph
  • Max. Pressure110 psi
  • Max. Viscosity300 CPS
  • Voltage115
  • Motor HP1/6
  • Self-PrimingYes
  • Suction Lift24 ft.
  • Reproducibility+/-2%
  • Motor RPM30
  • Body MaterialABS
  • Tubing MaterialNorprene(R)
  • Ball MaterialTFE
  • Head and Fitting MaterialPVC
  • Height8-1/4"
  • Length10-15/16"
  • Width9-7/8"
  • Number of Feeds1
  • Cord Length6 ft.
  • Min. Flow Rate0.9 gpd
  • cc/Min.23.656
  • Hz60
  • StandardsETL Listed to US, Canadian and CE Standards; NSF 61 Approved
  • IncludesStrainer, Injection Assembly, Spare Tube Assembly and 15 ft. of Suction/Discharge Tubing, Rain Hood
  • FeaturesFixed Rate, High Presure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • XP009LFHXG19,
  • XP009LFNXG20

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
can it use with a sprinkler system
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about leroy123 is loaded.
Additional information about leroy123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The pump has a enclosure type NEMA 3R / IP31 (In Horizontal Position) which is considered constructed for either indoor or outdoor use to provide a degree of protection to personnel against access to hazardous parts; to provide a degree of protection of the equipment inside the enclosure against ingress of solid foreign objects (falling dirt); to provide a degree of protection with respect to harmful effects on the equipment due to the ingress of water (rain, sleet, snow); and that will be undamaged by the external formation of ice on the enclosure.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:42:01.046-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HHF6, prod, sort_default
1 of 1
  • 2015-06-29T19:42:01.048-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HHF6, prod, sort_default
1 of 1